Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

788-384

Wago Relays

788-384

Wago Relays
Relay socket with safety relay SR
Item Number
788-384
MFG Item Number
51309402
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
788-384
Relay socket with safety relay SR

Series Information

Specifications

Specifications
Manufacturer Part Number 51309402
Manufacturer Wago
Family Series Wago Relays
Description Relay socket with safety relay SR
Max Voltage 250 V
Current Rating 6 A
Touch Safe Yes
Mounting DIN Rail
Comments 2 Changeover Contacts
Net Weight 0.1106 lbs
Gross Weight 0.111 lbs