Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

788-512

Wago Relays

788-512

Wago Relays
Relay socket with relay and status
Item Number
788-512
MFG Item Number
60278349
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
788-512
Relay socket with relay and status

Series Information

Specifications

Specifications
Manufacturer Part Number 60278349
Manufacturer Wago
Family Series Wago Relays
Description Relay socket with relay and status
Max Voltage 250 V
Current Rating 8 A
Touch Safe Yes
Mounting DIN Rail
Comments 2 Changeover Contacts
Net Weight 0.12 lbs
Gross Weight 0.105 lbs