Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

788-549 Wago Relays, Socket with miniature switch. rel.

MFG Item Number
7880549

788-549 Wago Relays, Socket with miniature switch. rel.

MFG Item Number
7880549
Item Number
788-549
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
788-549
Socket with miniature switch. rel.

Series Information

Specifications

Specifications
Manufacturer Part Number 7880549
Manufacturer Wago
Family Series Wago Relays
Description Socket with miniature switch. rel.
Max Voltage 250 V
Current Rating 8 A
Touch Safe Yes
Mounting DIN Rail
Comments 2 Changeover Contacts
Net Weight 0.1013 lbs
Gross Weight 0.101 lbs