Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
788-700 Wago Relays, Socket with solid state relay
MFG Item Number
7880700

788-700 Wago Relays, Socket with solid state relay

MFG Item Number
7880700
Item Number
788-700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
788-700
Socket with solid state relay

Series Information

Specifications

Specifications
Manufacturer Part Number 7880700
Manufacturer Wago
Family Series Wago Relays
Description Socket with solid state relay
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 30 VDC
Input Polarity DC
Output Voltage 0-24 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 3.5 A
Termination Spring Terminal
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.085 lbs
Gross Weight 0.085 lbs