Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7880701 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Socket with solid state relay |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 30 VDC |
| Input Polarity | DC |
| Output Voltage | 0-30 VDC |
| Nominal Output Voltage | 12 VDC, 3.3 VDC, 6 VDC, 24 VDC |
| Current Rating | 5 A |
| Termination | Spring Terminal |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.1036 lbs |
| Gross Weight | 0.104 lbs |