788XBXC1-24D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
788XBXC1-24D Schneider Relays, 788 Series, Relay, DPDT, 16A, 24 VDC Coil
MFG Item Number
P887492E

788XBXC1-24D Schneider Relays, 788 Series, Relay, DPDT, 16A, 24 VDC Coil

MFG Item Number
P887492E
Item Number
788XBXC1-24D
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, 788 Series
Item #
788XBXC1-24D
Relay, DPDT, 16A, 24 VDC Coil

788 Series Information

  • Can Handle up to 16 Amps
  • Offers a Variety of Mounting Options
  • Square Base Relays
  • IP40 Protection Rating
  • Operating Response Time of 20 ms

Specifications

Specifications
Manufacturer Part Number P887492E
Manufacturer Schneider
Product Series 788
Family Series Schneider Relays, 788 Series
Description Relay, DPDT, 16A, 24 VDC Coil
Coil Voltage 24 VDC
Contacts DPDT
Mounting Side Flange
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 24 VDC
Current Rating 16 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.15 lbs
Alternatives
788XBXRC1-24D
788XBXRC1-24D
Schneider Relays