Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
790-100 Wago Terminal Blocks, Isolated mounting carrier, for
MFG Item Number
51190751

790-100 Wago Terminal Blocks, Isolated mounting carrier, for

MFG Item Number
51190751
Item Number
790-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
790-100
Isolated mounting carrier, for

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 51190751
Description Isolated mounting carrier, for busbar with screw M4 x 8 mm
Type Isolated Mounting Carrier
Net Weight 0.0125 lbs
Gross Weight 0.013 lbs