791C4N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

791C4N10 Meltric Plugs & Receptacles, Junction Box w/Angle

MFG Item Number
791C4N10

791C4N10 Meltric Plugs & Receptacles, Junction Box w/Angle

MFG Item Number
791C4N10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
791C4N10
Junction Box w/Angle

Series Information

Specifications

Specifications
Manufacturer Part Number 791C4N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Junction Box w/Angle
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box/Angle Adapter
For Use With PN12c, PN20, PN7c Series
Comments Box/Angle Adapter 45 Degree Metal Blue Size 1 1in. Npt
Net Weight 0 lbs
Gross Weight 0 lbs