Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
791M3FS Meltric Plugs & Receptacles, Accessory
791M3FS Meltric Plugs & Receptacles, Accessory
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
791M3FS |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Angle Adapter 30 Degree Metal Blue Size 1 |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.5 lbs |
791M3FS
Meltric Plugs & Receptacles