791P0CS1L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

791P0CS1L

Meltric Plugs & Receptacles

791P0CS1L

Meltric Plugs & Receptacles
HANDLE w/CORD GRIP METAL BLUE SIZE
MFG Item Number
791P0CS1L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
791P0CS1L
HANDLE w/CORD GRIP METAL BLUE SIZE

Series Information

Specifications

Specifications
Manufacturer Part Number 791P0CS1L
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description HANDLE w/CORD GRIP METAL BLUE SIZE 1 L - LARGE 3/4in. NPT .562-.625 in
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With DSN12c, DSN20 Series
Net Weight 0.47 lbs
Gross Weight 0.63 lbs