Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7X1P0N05 Meltric Plugs & Receptacles, Stainless Steel Handle, 1/2in.NPT
7X1P0N05 Meltric Plugs & Receptacles, Stainless Steel Handle, 1/2in.NPT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Stainless Steel Handle, 1/2in.NPT
Specifications
Specifications
| Manufacturer Part Number |
7X1P0N05 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Stainless Steel Handle, 1/2in.NPT Entry |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PN7c Series |
| Comments |
Handle W/Npt Metal Size 1 1/2in. Npt Apx 0.31-0.63 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7X1P0N05
Meltric Plugs & Receptacles