80111
Electri-Flex Conduit, EF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
80111 Electri-Flex Conduit, EF Series, Conduit, 1/2in., EF, Gray, Jacketed,
MFG Item Number
80111

80111 Electri-Flex Conduit, EF Series, Conduit, 1/2in., EF, Gray, Jacketed,

MFG Item Number
80111
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, EF Series
Item #
80111
Conduit, 1/2in., EF, Gray, Jacketed,

EF Series Information

  • 3/8~2" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • Conforms to JIC Standards
Type EF flexible conduit is used for general installations requiring some movement and protection for contained conductors. It forms a liquidtight system when installed with standard connectors for use indoors or out.


Specifications

Specifications
Manufacturer Part Number 80111
Manufacturer Electri-Flex
Product Series EF
Family Series Electri-Flex Conduit, EF Series
Description Conduit, 1/2in., EF, Gray, Jacketed, Metallic, Steel, PVC, -20_80, Liquitight
Trade Size 1/2 "
Diameter 0.84 "
Feet/Pkg. 100 '
Inside Bend Radius 2 "
Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Operating Temperature -4-176 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Approvals JIC
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
Alternatives
11101
11101
Electri-Flex Conduit, LT Series
11103
11103
Electri-Flex Conduit, LT Series
11104
11104
Electri-Flex Conduit, LT Series