RJ1S-C-A120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RJ1S-C-A120 IDEC Relays, RJ Series, Relay, SPDT, 12A, 120VAC Coil
MFG Item Number
RJ1S-C-A120

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RJ1S-C-A120 IDEC Relays, RJ Series, Relay, SPDT, 12A, 120VAC Coil

MFG Item Number
RJ1S-C-A120
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RJ Series
Item #
RJ1S-C-A120
Relay, SPDT, 12A, 120VAC Coil

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Videos

Specifications

Specifications
Manufacturer Part Number RJ1S-C-A120
Manufacturer IDEC
Product Series RJ
Family Series IDEC Relays, RJ Series
Description Relay, SPDT, 12A, 120VAC Coil
Coil Voltage 120 VAC
Contacts SPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 5
Status Indicator No
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC
Current Rating 12 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.04 lbs
Gross Weight 0.13 lbs
Alternatives
RJ1S-CL-A120
RJ1S-CL-A120
IDEC Relays, RJ Series