80122
Electri-Flex Conduit, EF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
80122 Electri-Flex Conduit, EF Series, CONDUIT, 3/4in., EF, GRAY, JACKETED
MFG Item Number
EF-12

80122 Electri-Flex Conduit, EF Series, CONDUIT, 3/4in., EF, GRAY, JACKETED

MFG Item Number
EF-12
Item Number
80122
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, EF Series
Item #
80122
CONDUIT, 3/4in., EF, GRAY, JACKETED

EF Series Information

  • 3/8~2" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • Conforms to JIC Standards
Type EF flexible conduit is used for general installations requiring some movement and protection for contained conductors. It forms a liquidtight system when installed with standard connectors for use indoors or out.


Specifications

Specifications
Manufacturer Part Number EF-12
Manufacturer Electri-Flex
Product Series EF
Family Series Electri-Flex Conduit, EF Series
Description CONDUIT, 3/4in., EF, GRAY, JACKETED METALLIC, STEEL, PVC, -20_80, LIQUITIGHT
Trade Size 3/4 "
Diameter 1.05 "
Feet/Pkg. 100 '
Inside Bend Radius 2.5 "
Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Operating Temperature -4-176 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Approvals JIC
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
Alternatives
12102
12102
Electri-Flex Conduit, LT Series