Is something broken or in need of attention? Start your repair request here, and we'll take care of it
MINI Series Information
| Manufacturer Part Number | FRN0006C2S-2U |
|---|---|
| Manufacturer | Fuji |
| Product Series | MINI |
| Family Series | Fuji Drives, MINI Series |
| Description | Drive, AC, 1HP, 240V, 5.5A, CT, OP 240Vin 3PH W/DB Transistor 4.7in.Hx3.2in.Wx4.7in.D MiniC2 |
| Phase | 3 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 5.5 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 7.95 " |
| Width | 2.76 " |
| Depth | 4.72 " |
| Comments | New firmware for permanent magnet motors. Built in RS485 port w/ standard Modbus RTU communication. |
| Net Weight | 1.8 lbs |
| Gross Weight | 1.8 lbs |