826-160/000-016
Wago Terminal Blocks, 826 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

826-160/000-016

Wago Terminal Blocks, 826 Series

826-160/000-016

Wago Terminal Blocks, 826 Series
Through-panel terminal block
Item Number
826-160/000-016
MFG Item Number
51133523
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 826 Series
Item #
826-160/000-016
Through-panel terminal block

826 Series Information

  • Feedthrough Terminal Blocks with Screwdriver‑Actuated Cage Clamp
  • Tool Free Installation
  • Direct Ground Contact with Enclosure/Panel
  • Test Ports Available on Both Sides

Specifications

Specifications
Manufacturer Part Number 51133523
Manufacturer Wago
Product Series 826
Family Series Wago Terminal Blocks, 826 Series
Description Through-panel terminal block
Type Feed-Through
Number of Circuits 1
Spacing 7 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 400 V
Color Blue
Wire Entry Position Top
Mounting Feed-Through
Sensor Block Indicator None
Approvals cURus
Test Socket(s) No
Partition No
Net Weight 0.01 lbs
Gross Weight 0.012 lbs