Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
828-334 Wago Terminal Blocks, Through-panel terminal block
828-334 Wago Terminal Blocks, Through-panel terminal block
This item cannot be canceled or returned
Description
Through-panel terminal block
Specifications
Specifications
| Manufacturer Part Number |
51234088 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
Through-panel terminal block |
| Connection Type |
Cage Clamp |
| UL Voltage |
600 VAC |
| Current Rating |
30 A |
| CSA Voltage |
600 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| Mounting |
Feed-Through |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.268 lbs |
828-334
Wago Terminal Blocks