84008000

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
84008000 Werma Visual Signaling Devices, Terminal Element, Tube Mount, Inclft.s
MFG Item Number
84008000

84008000 Werma Visual Signaling Devices, Terminal Element, Tube Mount, Inclft.s

MFG Item Number
84008000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
84008000
Terminal Element, Tube Mount, Inclft.s

Series Information

Specifications

Specifications
Manufacturer Part Number 84008000
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Terminal Element, Tube Mount, Inclft.s Cap, 70mm Dia x 30mm H, Kombisign 70
Accessory Type Terminal Element
For Use With Werma KombiSIGN 70
Comments Screw Terminals, Tube Mount
Net Weight 0.21 lbs
Gross Weight 0.22 lbs
Alternatives
84008500
84008500
Werma Visual Signaling Devices
63083000
63083000
Werma Visual Signaling Devices
63080075
63080075
Werma Visual Signaling Devices