Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
8413 Series Information
| Manufacturer Part Number | 84134021 |
|---|---|
| Manufacturer | Crydom |
| Product Series | 8413 |
| Family Series | Crydom Relays, 8413 Series |
| Description | SSR, Panel Mount, IP00, 280VAC/50A, AC In, Zero Cross |
| Mounting | Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 90-280 VAC |
| Input Polarity | AC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 50 A |
| Transient Overvoltage | 600 V |
| Termination | Screw Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.175 lbs |