84873022
Crouzet Protection Relays, MW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84873022 Crouzet Protection Relays, MW Series, Phase Monitoring Relay, 208-480VAC,

MFG Item Number
84873022

84873022 Crouzet Protection Relays, MW Series, Phase Monitoring Relay, 208-480VAC,

MFG Item Number
84873022
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, MW Series
Item #
84873022
Phase Monitoring Relay, 208-480VAC,

MW Series Information


Specifications

Specifications
Manufacturer Part Number 84873022
Manufacturer Crouzet
Product Series MW
Family Series Crouzet Protection Relays, MW Series
Description Phase Monitoring Relay, 208-480VAC, Monitors for Phase Sequence and Failure, MWG Series
Phase 3
Voltage 208-480 V
Current Rating 5 A
Hi Pwr (Over Vltg) Trip No
Detection Phase Loss
Restart Delay (Sec) 1.5 s
Var Restart Delay No
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.1762 lbs
Gross Weight 0.1762 lbs
Alternatives
84873023
84873023
Crouzet Protection Relays, MW Series
84873024
84873024
Crouzet Protection Relays, MW Series
84873025
84873025
Crouzet Protection Relays, MW Series