Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501NR61 Square D Relays, RELAY SOCKET, 11-PIN ROUND, 10A MAX

MFG Item Number
8501NR61

8501NR61 Square D Relays, RELAY SOCKET, 11-PIN ROUND, 10A MAX

MFG Item Number
8501NR61
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
8501NR61
RELAY SOCKET, 11-PIN ROUND, 10A MAX

Series Information

Specifications

Specifications
Manufacturer Part Number 8501NR61
Manufacturer Square D
Family Series Square D Relays
Description RELAY SOCKET, 11-PIN ROUND, 10A MAX SINGLE TIER
Number of Connections 11
Max Voltage 600 V
Current Rating 5 A
Mounting DIN Rail, Surface Mount
Net Weight 0.115 lbs
Gross Weight 0.125 lbs
Alternatives
SR3P-06
SR3P-06
IDEC Relays, RR Series
70-465-1
70-465-1
Schneider Relays, 750 Series