70-465-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
70-465-1 Schneider Relays, 750 Series, Socket, 11 Terminal, 15/5A@300/600V,
MFG Item Number
P704651EM

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

70-465-1 Schneider Relays, 750 Series, Socket, 11 Terminal, 15/5A@300/600V,

MFG Item Number
P704651EM
Item Number
70-465-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 750 Series
Item #
70-465-1
Socket, 11 Terminal, 15/5A@300/600V,

750 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P704651EM
Manufacturer Schneider
Product Series 750
Family Series Schneider Relays, 750 Series
Description Socket, 11 Terminal, 15/5A@300/600V, Circular, DIN/Panel Mount, Screw Terminals
Number of Connections 11
Max Voltage 600 V
Current Rating 5 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.0022 lbs
Gross Weight 0.1 lbs
Alternatives
SR3P-06
SR3P-06
IDEC Relays, RR Series
SR3P-05
SR3P-05
IDEC Relays, RR Series