Series Information
| Manufacturer Part Number | 85137 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Eco-Rail-2 Power Supply 1-Phase, In: 90 .. 132 Vac / 173 ... 264 Vac Out: 24V/20Adc |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 90-132 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 23-28 VDC |
| Output Current | 20 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | No |
| Operating Temperature | 32-131 °F |
| Approvals | cURus |
| Net Weight | 3.5273 lbs |
| Gross Weight | 3.5273 lbs |