857-161

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
857-161 Wago Relays, 857 Series, Solid state relay
MFG Item Number
8570161

857-161 Wago Relays, 857 Series, Solid state relay

MFG Item Number
8570161
Item Number
857-161
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 857 Series
Item #
857-161
Solid state relay

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 8570161
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Description Solid state relay
Mounting Pluggable Module
Status Indicator No
Auxiliary Switch No
Input Signal 31.2 VDC
Input Polarity DC
Output Voltage 0-24 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 3 A
Termination PCB Pin
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.015 lbs
Gross Weight 0.011 lbs