Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51301172 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Socket without relay |
| Max Voltage | 250 V |
| Current Rating | 6 A |
| Mounting | DIN Rail |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.058 lbs |












