857-164

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
857-164 Wago Relays, 857 Series, SSR-EDC 24V
MFG Item Number
8570164

857-164 Wago Relays, 857 Series, SSR-EDC 24V

MFG Item Number
8570164
Item Number
857-164
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 857 Series
Item #
857-164
SSR-EDC 24V

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 8570164
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Description SSR-EDC 24V
Mounting Pluggable Module
Status Indicator No
Auxiliary Switch No
Input Signal 0-10 VDC, 16.8-30 VDC, 24 VDC
Input Polarity DC
Output Voltage 0-48 VDC
Nominal Output Voltage 24 VDC
Current Rating 0.1 A
Termination PCB Pin
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.01 lbs
Gross Weight 0.007 lbs