857-167

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
857-167 Wago Relays, 857 Series, Solid state relay
MFG Item Number
8570167

857-167 Wago Relays, 857 Series, Solid state relay

MFG Item Number
8570167
Item Number
857-167
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 857 Series
Item #
857-167
Solid state relay

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 8570167
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Description Solid state relay
Mounting Pluggable Module
Status Indicator No
Auxiliary Switch No
Input Signal 28.8 VDC
Input Polarity DC
Output Voltage 24-240 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 2 A
Termination PCB Pin
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.005 lbs
Gross Weight 0.008 lbs