858-508

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

858-508 Wago Relays, 858 Series, Socket with industrial relay

MFG Item Number
60326927

858-508 Wago Relays, 858 Series, Socket with industrial relay

MFG Item Number
60326927
Item Number
858-508
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 858 Series
Item #
858-508
Socket with industrial relay

858 Series Information

Specifications

Specifications
Manufacturer Part Number 60326927
Manufacturer Wago
Product Series 858
Family Series Wago Relays, 858 Series
Description Socket with industrial relay
Max Voltage 250 V
Current Rating 5 A
Touch Safe Yes
Mounting DIN Rail
Comments 4 Changeover Contacts
Net Weight 0.2163 lbs
Gross Weight 0.214 lbs