Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H2008B-3 Eaton Overload Relays, FREEDOM HEATER COIL PACK
H2008B-3 Eaton Overload Relays, FREEDOM HEATER COIL PACK
Specifications
Specifications
Family Series
Eaton Overload Relays
Manufacturer
Eaton
Manufacturer Part Number
H2008B-3
Description
Eaton Freedom NEMA heater coil, Standard Trip, Class 20, NEMA, IEC, full load range 3.23A 3.9A 4.56A 5.23A Dial positions A B C D respectively, overload relay 32 or 75A
Type
Heater Coil
Approvals
IEC
Comments
Class 20
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
H2008B-3
Eaton Overload Relays