Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGS3 Eaton Contactors, AUX FREEDOM NEMA 0-2 1NO 1NC
C320KGS3 Eaton Contactors, AUX FREEDOM NEMA 0-2 1NO 1NC
Description
AUX FREEDOM NEMA 0-2 1NO 1NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGS3 |
| Description |
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, 1NO 1NC contacts, Side mounting |
| Type |
Auxiliary Contact |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.13 lbs |
C320KGS3
Eaton Contactors