870 Series Information
| Manufacturer Part Number | 870-G5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 870 |
| Family Series | Edwards Signaling Audible Signaling Devices, 870 Series |
| Description | Adaptahorn, 24VAC, Flush Mount |
| Type | Vibration |
| Nominal Voltage | 24 VAC |
| Current Rating | 0.63 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 2.06 lbs |
| Gross Weight | 2.3 lbs |