Series Information
| Manufacturer Part Number | 884-3500 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Stud terminal block; 35 mm_; with 2 stud bolts M6; 35,00 mm_; beige |
| Type | Stud Type Block |
| Number of Circuits | 1 |
| Spacing | 27 mm |
| Current Rating | 130 A |
| UL Voltage | 1,000 VAC |
| Wire Size Range | 1/0 AWG |
| CSA Voltage | 1,000 VAC |
| IEC Voltage | 1,000 VAC |
| Color | Beige |
| Wire Entry Position | Top |
| Mounting | DIN Rail, Panel |
| Approvals | CSA, IEC, UL |
| Partition | No |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.178 lbs |