886-12CHC
Eaton's B-Line series Enclosures, Type 12 Hinge Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
886-12CHC Eaton's B-Line series Enclosures, Type 12 Hinge Cover Series, Enclosure, 8in.Hx8in.Wx6in.D, N12/13,
MFG Item Number
78205100133

886-12CHC Eaton's B-Line series Enclosures, Type 12 Hinge Cover Series, Enclosure, 8in.Hx8in.Wx6in.D, N12/13,

MFG Item Number
78205100133
Item Number
886-12CHC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Hinge Cover Series
Item #
886-12CHC
Enclosure, 8in.Hx8in.Wx6in.D, N12/13,

Type 12 Hinge Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Door is Secured with Screw Clamps

Specifications

Specifications
Manufacturer Part Number 78205100133
Manufacturer Eaton's B-Line series
Product Series Type 12 Hinge Cover
Family Series Eaton's B-Line series Enclosures, Type 12 Hinge Cover Series
Description Enclosure, 8in.Hx8in.Wx6in.D, N12/13, Steel, Hinged Clamped Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 6.712 lbs
Gross Weight 6.712 lbs