Series Information
| Manufacturer Part Number | 60315877 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | Socket4-pole, gray |
| Number of Ports | 4 |
| Wire Size Range | 22-16 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Max Voltage | 600 V |
| Color | Gray |
| Maximum Temperature | 185 °F |
| Approvals | UL |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.011 lbs |