8910DPA32V02

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8910DPA32V02 Square D Contactors, Definite Purpose Contactor Type DPA,
MFG Item Number
155206

8910DPA32V02 Square D Contactors, Definite Purpose Contactor Type DPA,

MFG Item Number
155206
Item Number
8910DPA32V02
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA32V02
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Manufacturer Part Number 155206
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DPA, 30A, 2-Poles, 110 VAC 50HZ, 120 VAC 60Hz
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 2NO
Termination Binder Head, Quick Connect
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 1 lb
Alternatives
C25DND330A
C25DND330A
Eaton Contactors, C25 Series
C25DND230A
C25DND230A
Eaton Contactors, C25 Series
C25DND240A
C25DND240A
Eaton Contactors, C25 Series