AG2403C3
Intermatic Surge Protective Devices (SPDs)

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AG2403C3 Intermatic Surge Protective Devices (SPDs), 120/208/240 VAC Three Phase, Type 1
MFG Item Number
AG2403C3

AG2403C3 Intermatic Surge Protective Devices (SPDs), 120/208/240 VAC Three Phase, Type 1

MFG Item Number
AG2403C3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
AG2403C3
120/208/240 VAC Three Phase, Type 1

Series Information

Specifications

Specifications
Manufacturer Part Number AG2403C3
Manufacturer Intermatic
Family Series Intermatic Surge Protective Devices (SPDs)
Description 120/208/240 VAC Three Phase, Type 1 Or 2 SPD In Clamshell Packaging. ANSI/UL1449 3rd Edition.
Line Voltage 120/240 VAC 3P
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 50 kA
Mode of Protection L1-L2, L1-L3, L1-N, L2-L3, L2-N, L3-N
NEMA Rating NEMA 4X
Approvals cCSAus, CSA
Net Weight 0.695 lbs
Gross Weight 1.12 lbs