Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
89 Series Information
| Manufacturer Part Number | 89STRA-AQ |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 89 |
| Family Series | Edwards Signaling Visual Signaling Devices, 89 Series |
| Description | Flush Mt Strobe 24V Ac/Dc Amber |
| Operation | Strobe |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Color | Amber |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60 |
| Mounting | Flush |
| Hazardous Location | No |
| Explosion Proof | No |
| Approvals | UL |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.56 lbs |