Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
874 Series Information
| Manufacturer Part Number | 874-G5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 874 |
| Family Series | Edwards Signaling Audible Signaling Devices, 874 Series |
| Description | Adaptahorn, 24VAC, Grille Type Indoor Applications |
| Type | Vibration |
| Voltage | 24 VAC |
| Nominal Voltage | 24 VAC |
| Current Rating | 0.63 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 2.605 lbs |
| Gross Weight | 2.82 lbs |