Series Information
| Manufacturer Part Number | 9000-11112-1962020 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Emparro67 Power Supply 1-Phase, In: 100-240Vac Out: 24Vdc/4A, Protection Class Ip67 |
| Nominal Input Voltage | 120 VAC, 277 VAC |
| AC Voltage | 90-265 VAC |
| Input Frequency | 50-60 Hz |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 4 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | Yes |
| Operating Temperature | -40-140 °F |
| Approvals | cULus |
| Net Weight | 2.425 lbs |
| Gross Weight | 2.425 lbs |