Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
93512 Ilsco Cable Tie Mounts, TIES Series, UV BLACK 1in. MTG BASE 100/BAG
93512 Ilsco Cable Tie Mounts, TIES Series, UV BLACK 1in. MTG BASE 100/BAG
Description
Cable Tie Mounts, TIES Series
UV BLACK 1in. MTG BASE 100/BAG
Specifications
Specifications
| Manufacturer Part Number |
93512 |
| Manufacturer |
Ilsco |
| Product Series |
TIES |
| Family Series |
Ilsco Cable Tie Mounts, TIES Series |
| Description |
UV BLACK 1in. MTG BASE 100/BAG |
| Mounting |
Adhesive |
| Screw Size |
8 |
| Color |
Black |
| Height |
0.215 " |
| Width |
1 " |
| Channel Height |
0.07 " |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.379 lbs |
93512
Ilsco Cable Tie Mounts, TIES Series