Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PS5R-V Series Information
| Manufacturer Part Number | PS5R-VC24 |
|---|---|
| Manufacturer | IDEC |
| Product Series | PS5R-V |
| Family Series | IDEC Power Supplies, PS5R-V Series |
| Description | Power Supply, 24VDC, 1.3A, 1Ph, 30W, 100-240VAC Input, 90x22.5x95mm |
| Power | 30 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 1.3 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail, Panel |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CE, cULus, TUV, UL1310 CLASS 2, UL508 |
| Net Weight | 0.325 lbs |
| Gross Weight | 0.455 lbs |