Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SF1V-4-07L |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | Socket, 4-Pole, DIN Mount, For Use with RF1V Force Guided Relay |
| Number of Connections | 10 |
| Max Voltage | 250 V |
| Current Rating | 6 A |
| Touch Safe | Yes |
| Mounting | DIN Rail |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.095 lbs |