Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9500-1044 Control Techniques Drives, Kit Digitax HD Fr 1 & 2
MFG Item Number
9500-1044
9500-1044 Control Techniques Drives, Kit Digitax HD Fr 1 & 2
MFG Item Number
9500-1044
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
9500-1044 |
| Description |
Kit Digitax HD Fr 1 & 2 |
| Accessory Type |
Mounting Kit |
| Protection Rating |
IP20 |
| Approvals |
cUL, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
9500-1044
Control Techniques Drives