Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
985GP Series Information
| Manufacturer Part Number | 985GP03 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 985GP |
| Family Series | Marathon Special Products Terminal Blocks, 985GP Series |
| Description | Terminal Block, 3-P, 85A/600V Max, Accepts 4-18AWG Wire, UL1059, Box Lug Terminals |
| Number of Poles | 3 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 18-4 AWG |
| Current Rating | 85 A |
| CSA Voltage | 600 VAC |
| IEC Voltage | 600 VAC |
| Spacing Ctr. - Ctr. | 15.88 mm |
| Color | Black |
| Wire Entry Position | Top |
| Mounting | Surface Mount |
| Hole Size | 0.18 " |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | CE, CSA, UR |
| Comments | Deadfront Type |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |