Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
XTOB Series Information
| Manufacturer Part Number | XTOB010CC1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | XTOB |
| Family Series | Eaton Overload Relays, XTOB Series |
| Description | Eaton XT IEC bimetallic overload relay, 6-10A overload range, 45 mm Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, used with 18-32A contactor, 10A trip type |
| Type | Bimetallic |
| Current Rating | 6-10 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10 |
| Reset Type | Automatic, Manual |
| Connection Type | Wire |
| Ambient Temperature | -13-131 °F |
| Approvals | ATEX, CE, CSA, UL |
| Comments | Direct Mounting to XT Series C Frame Contactor |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |