Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SLA Series Information
| Manufacturer Part Number | SLA230ASA |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | SLA |
| Family Series | Diversified Electronics Protection Relays, SLA Series |
| Description | Phase Sequence/Loss Monitor, 230V, Screwdriver Adjustable, 8-Pin Circular Base |
| Phase | 3 |
| Voltage | 190-270 V |
| Current Rating | 10 A |
| Detection | Phase Loss |
| Time Delay Trip (Sec) | 0.5 s |
| Manual Reset | No |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Approvals | CSA, cUR, UR |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.3488 lbs |