Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9H114 Meltric Plugs & Receptacles, Metal Handle, 1-1/4in.NPT Thread
9H114 Meltric Plugs & Receptacles, Metal Handle, 1-1/4in.NPT Thread
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Metal Handle, 1-1/4in.NPT Thread
Specifications
Specifications
| Manufacturer Part Number |
9H114 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Metal Handle, 1-1/4in.NPT Thread |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN20c, DR150, DS100, DSN150 Series |
| Net Weight |
2.045 lbs |
| Gross Weight |
2.045 lbs |
9H114
Meltric Plugs & Receptacles