Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A050F070

Carbone Ferraz Fuses

A050F070

Carbone Ferraz Fuses
FUSE, 70A, 500VAC/DC, SEMICONDUCTOR
MFG Item Number
A050F070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A050F070
FUSE, 70A, 500VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A050F070
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 70A, 500VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 70 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A50P70-4
A50P70-4
Mersen Fuses
FWH-70A
FWH-70A
Eaton's Bussmann series Fuses