Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FWH-70A
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FWH-70A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series FWH high speed fuse, 700 Vac/dc, 70A, Non Indicating, High speed fuse, Blade end X blade end |
| Fuse Type |
Semiconductor |
| Current Rating |
70 A |
| AC Voltage |
700 VAC |
| DC Voltage |
700 VDC |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
FWH-70A
Eaton's Bussmann series Fuses