Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A050F080 Carbone Ferraz Fuses, FUSE, 80A, 500VAC/DC, SEMICONDUCTOR
MFG Item Number
A050F080

A050F080 Carbone Ferraz Fuses, FUSE, 80A, 500VAC/DC, SEMICONDUCTOR

MFG Item Number
A050F080
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A050F080
FUSE, 80A, 500VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A050F080
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 80A, 500VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 80 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A50P80-4
A50P80-4
Mersen Fuses
FWH-80
FWH-80
Eaton's Bussmann series Fuses
FWH-80A
FWH-80A
Eaton's Bussmann series Fuses